Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 480V AC; 2P; 60A

EATON #FI2060L

Circuit Breaker, Molded Case; 480V AC; 2P; 60A

SKU #78667928472
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
Amps: 60A
kA IR 480V AC: 14
Terminals: Line and Load
Dimensions WxHxD: 5.00x3.00x7.25 in.
Frame Type: F-Frame