Menu Search
Search
EATON #GHB3015C

Circuit Breaker, Molded Case; 480V AC/125V DC; 3P; 15A

SKU # 78668529945 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125V DC
Number of Poles: 3P
Amps: 15A
Terminals: Bolt-On
Dimensions WxHxD: 6.50x4.00x5.00 in.
Frame Type: G-Frame

Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit, Steel Collar