Menu Search
EATON #GHB1020C

Circuit Breaker, Molded Case; 480V AC/125V DC; 1P; 20A

SKU # 78668529938 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 480V AC/125V DC
Number of Poles: 1P
Amps: 20A
Terminals: Bolt-On
Dimensions WxHxD: 4.00x2.00x6.00 in.
Frame Type: G-Frame

Additional Info: Thermal-Magnetic Circuit Breaker with Non-Interchangeable Trip Unit, Steel Collar