Menu Search
EATON #JW2160V

Circuit Breaker, Molded Case; 415V AC; 2P; 160A

SKU # 78668539780 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 415V AC
Number of Poles: 2P
Amps: 160A
Terminals: Line and Load Lugs
Frame Type: J-Frame

Additional Info: Interrupt Rating: 40 kAIC at 415VAC, 50 deg C calibration