You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #KDCB3250FT33W

Circuit Breaker, Molded Case; 3P; 200 kA IR at 240V AC; 250A

SKU # 78211371465 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 250A
Voltage Maximum: 600V AC/250V DC
kA IR 240V AC: 200
kA IR 600V AC: 65
KA IR VDC: 22
Dimensions WxHxD: 5.50x10.13x4.10 in. (138x257x104 mm)
Type: Molded Case Circuit Breaker
Number of Poles: 3P
kA IR 480V AC: 100
Frame Type: K-Frame

Additional Info: Trip Unit: Digitrip 310 Plus Sealed LS, Without Terminals