You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #1488D91G22

Circuit Breaker, Molded Case; 3P; 800A

SKU # 78668526945
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Number of Poles: 3P
Amps: 800A
Dimensions WxHxD: 11.50x10.30x18.80 in. (292x262x477 mm)

Additional Info: Shunt Trip: 120V 60 Hz Left-Hand