Menu Search

EATON #CV3225X3

Circuit Breaker, Molded Case; 3P; 65 kA IR at 240V AC; 225A

SKU: 78668570473
Manufacturer Series: CV
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 5.00x7.50x5.00 in.
Frame Type: CV 225A
Description
The CV family of circuit breakers from Eaton residential product line is most commonly used in group metering applications. Eaton CV molded-case circuit breaker is available in two- and three-pole configurations from 60 to 225A.
Additional Info: 65kA IR 120V AC