Menu Search
EATON #CV3200W

Circuit Breaker, Molded Case; 3P; 65 kA IR at 240V AC; 200A

SKU # 78668570460 Manufacturer Series: CV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65
Terminals: Without Lugs
Dimensions WxHxD: 5.00x7.50x5.00 in.
Frame Type: CV 225A

The CV family of circuit breakers from Eaton residential product line is most commonly used in group metering applications. Eaton CV molded-case circuit breaker is available in two- and three-pole configurations from 60 to 225A.

Additional Info: 65kA IR 120V AC