Menu Search
EATON #EGSDC3030FFG

Circuit Breaker, Molded Case; 3P; 50 kA IR VDC; 30A

SKU # 78668552138 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V DC
Number of Poles: 3P
KA IR VDC: 50
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x5.50x2.99 in.
Frame Type: EG-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Fixed Thermal, Fixed Magnetic, Direct Current Circuit Breakers