Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 3P; 42 kA IR at 240V AC; 100A
EATON #CVS3100W

Circuit Breaker, Molded Case; 3P; 42 kA IR at 240V AC; 100A

SKU # 78668570412 Manufacturer Series: CVS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 100A
kA IR 240V AC: 42
Terminals: Without Lugs
Dimensions WxHxD: 5.00x7.50x5.00 in.
Frame Type: CVS 225A

The CV family of circuit breakers from Eaton residential product line is most commonly used in group metering applications. Eaton CV molded-case circuit breaker is available in two- and three-pole configurations from 60 to 225A.

Additional Info: 42kA IR 120V AC