Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 3P; 35 kA IR VDC; 800A

EATON #HMDLDC3800K

Circuit Breaker, Molded Case; 3P; 35 kA IR VDC; 800A

SKU #78668548501
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V DC
Number of Poles: 3P
Amps: 800A
KA IR VDC: 35
Terminals: Line and Load Lugs
Dimensions WxHxD: 8.25x16.00x4.06 in. (210x406x103 mm)
Frame Type: M-Frame

Eaton offers molded case circuit breakers and switches to meet circuit protection and switching requirements for a host of different DC end user requirements. DC systems and applications are becoming commonplace as alternative energy sources have expanded and the number of DC devices and data centers using DC power has swelled.