Menu Search
EATON #LDC3250T52WZG

Circuit Breaker, Molded Case; 3P; 200 kA IR at 240V AC; 250A

SKU # 78211392958 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 250A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 50
KA IR VDC: 30
Dimensions WxHxD: 8.25x10.75x4.06 in.(210x273x103 mm)
Frame Type: L-Frame

Additional Info: Trip Unit: Digitrip OPTIM 550 Electronic LSI with Interchangeable, Without Terminals