Menu Search
EATON #KDC3400T57WPN

Circuit Breaker, Molded Case; 3P; 200 kA IR at 240V AC; 400A

SKU # 78211352898 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 65
KA IR VDC: 22
Dimensions WxHxD: 5.50x10.13x4.10 in. (138x257x104 mm)
Frame Type: K-Frame

Additional Info: Trip Unit: Digitrip OPTIM 550 Electronic LSIA with Interchangeable, Protection: Powernet, Without Terminals