Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 3P; 200 kA IR at 240V AC; 125A

EATON #LDC3125T56WPN

Circuit Breaker, Molded Case; 3P; 200 kA IR at 240V AC; 125A

SKU #78211392926
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 50
KA IR VDC: 30
Dimensions WxHxD: 8.25x10.75x4.06 in.(210x273x103 mm)
Frame Type: L-Frame

Additional Info: Trip Unit: Digitrip OPTIM 550 Electronic LSIG with Interchangeable, Protection: Powernet, Without Terminals