Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
EATON #KDCB3400FT35W

Circuit Breaker, Molded Case; 3P; 100 kA IR at 480V AC; 400A

SKU # 78211371462 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Number of Poles: 3P
Amps: 400A
kA IR 480V AC: 100
Frame Type: K-Frame

Additional Info: Trip Unit: Digitrip 310 Plus Electronic LSG, Frame Designation: F, Reverse feed, Without Terminals