Menu Search
Search
EATON #CVH3060W

Circuit Breaker, Molded Case; 3P; 100 kA IR at 240V AC; 60A

SKU # 78668570496 Manufacturer Series: CVH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 60A
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
kA IR 240V AC: 100
Terminals: Without Lugs
Dimensions WxHxD: 5.00x7.50x5.00 in.
Frame Type: CVH 225A

The CV family of circuit breakers from Eaton residential product line is most commonly used in group metering applications. Eaton CV molded-case circuit breaker is available in two- and three-pole configurations from 60 to 225A.

Additional Info: 100kA IR 120V AC