Menu Search
EATON #HKD3125T56WZG

Circuit Breaker, Molded Case; 3P; 100 kA IR at 240V AC; 125A

SKU # 78211352940 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 125A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 22
Dimensions WxHxD: 15.00x24.00x6.00 in. (381x610x152 mm)
Frame Type: K-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Digitrip OPTIM 550 Electronic LSIG with Interchangeable, Zone Selective Interlock, Without Terminals