Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 3P; 100 kA IR at 240V AC; 600A
EATON #HLD3600FK01P05S11Y04

Circuit Breaker, Molded Case; 3P; 100 kA IR at 240V AC; 600A

SKU # 78211488574 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 600A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 25
Terminals: Line Lugs
Dimensions WxHxD: 8.25x10.75x4.06 in.(210x273x103 mm)
Frame Type: L-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Electronic Interchangeable, Frame Only, High Magnetic Molded Case Switch, Includes: Shunt Trip, 110-127V GF 208-240V Left Pigtail