Menu Search

EATON #HKDB3250FT36B20W

Circuit Breaker, Molded Case; 3P; 100 kA IR at 240V AC; 250A

SKU: 78668589251
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 250A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 22
Dimensions WxHxD: 6.50x12.25x6.75 in. (165x311x171 mm)
Frame Type: K-Frame
Description
Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Additional Info: Trip Unit: Digitrip 310 Plus Non-Interchangeable Suitable For Reverse Feed LSIG, High Load Alarm, Without Terminals