The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #FDB3150LA02

Circuit Breaker, Molded Case; 3P; 10 kA IR VDC; 150A

SKU # 78667909343 Manufacturer Series: FD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 150A
kA IR 240V AC: 18
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.00x3.38 in. (105x152x86 mm)
Frame Type: F-Frame

Additional Info: Trip Unit: Thermal Magnetic with Non-Interchangeable