Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 2P; 100 kA IR at 240V AC; 800A

EATON #HMDL2800F

Circuit Breaker, Molded Case; 2P; 100 kA IR at 240V AC; 800A

SKU #78211435059
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 2P
Amps: 800A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 8.25x16.00x4.06 in. (210x406x103 mm)
Frame Type: M-Frame

Eaton molded case switches are used as compact switches in applications requiring high current switching capabilities. Molded case switches are constructed of circuit breaker components and are of the high instantaneous automatic type.

Additional Info: Trip Unit: Electronic Interchangeable