Menu Search
EATON #CVH2110

Circuit Breaker, Molded Case; 2P; 100 kA IR at 240V AC; 110A

SKU # 78668595385 Manufacturer Series: CVH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
Amps: 110A
kA IR 240V AC: 100
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.50x7.50x5.00 in.
Frame Type: CVH 225A

The CV family of circuit breakers from Eaton residential product line is most commonly used in group metering applications. Eaton CV molded-case circuit breaker is available in two- and three-pole configurations from 60 to 225A.

Additional Info: 100kA IR 120V AC