Menu Search
EATON #EHD1010L

Circuit Breaker, Molded Case; 277V AC/125V DC; 1P; 10A

SKU # 78667902666 Manufacturer Series: EHD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Circuit Breaker
Voltage Maximum: 277V AC/125V DC
Number of Poles: 1P
Amps: 10A
kA IR 277V AC: 14
KA IR VDC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 1.38x6.00x3.38 in. (35x152x86 mm)
Frame Type: F-Frame

Additional Info: Trip Unit: Thermal Magnetic with Non-Interchangeable