Menu Search
EATON #CVS2175Y3

Circuit Breaker, Molded Case; 240V AC; 2P; 175A

SKU # 78668575920 Manufacturer Series: CVS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 175A
Dimensions WxHxD: 6.30x11.38x6.20 in.
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
kA IR 240V AC: 42
Terminals: Line Lugs
Frame Type: CVS 225A

The CV family of circuit breakers from Eaton residential product line is most commonly used in group metering applications. Eaton CV molded-case circuit breaker is available in two- and three-pole configurations from 60 to 225A.

Additional Info: 42kA IR 120V AC