You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #ED2225I

Circuit Breaker, Molded Case; 240V AC; 2P; 225A

SKU # 78211431333 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 225A
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
kA IR 240V AC: 65
KA IR VDC: 10
Terminals: Load Lugs
Dimensions WxHxD: 2.75x6.00x3.38 in.
Frame Type: F-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable Trip