Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 240V AC; 25 kA IR at 240V AC; 150A
EATON #CCH3150

Circuit Breaker, Molded Case; 240V AC; 25 kA IR at 240V AC; 150A

SKU # 78211333858 Manufacturer Series: CCH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 150A
kA IR 240V AC: 25
Terminals: Line and Load Lugs
Frame Type: Type CCH