Menu Search
Search
EATON #HMDLDCW3700MW

Circuit Breaker, Molded Case; 1000V DC; 3P; 700A

SKU # 78668593550
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 700A
Type: Molded Case Circuit Breaker
Voltage Maximum: 1000V DC
Number of Poles: 3P
Frame Type: M-Frame

Eaton offers molded case circuit breakers and switches to meet circuit protection and switching requirements for a host of different DC end user requirements. DC systems and applications are becoming commonplace as alternative energy sources have expanded and the number of DC devices and data centers using DC power has swelled.

Additional Info: Direct Current Circuit Breaker