Menu Search
EATON #CHH2125H4X

Circuit Breaker, Main Tenant; 120/240V AC; 2P; 125A

SKU # 78211303214 Manufacturer Series: CHH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Main Tenant Circuit Breaker
Voltage Maximum: 120/240V AC
Number of Poles: 2P
Amps: 125A
kA IR 240V AC: 42
Terminals: Load Lugs
Frame Type: Type CHH