Menu Search
EATON #LD2600WK

Circuit Breaker, Magnetic Molded Case Switch; 600V AC; 2P; 600A

SKU # 78667956192 Manufacturer Series: LD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 600A
Terminals: Without Lugs
Dimensions WxHxD: 8.25x10.75x4.06 in (210x273x103 mm)
Frame Type: L-Frame

Eaton ,LD2600WK, circuit breakers have a proven track record of reliability that dates back to the 1920's and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations. <p>Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.