Menu Search

EATON #EHD2100LS17

Circuit Breaker, Magnetic Molded Case Switch; 480V AC; 2P; 100A

SKU: 78667900650
Manufacturer Series: EHD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
Amps: 100A
kA IR 480V AC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.75x6.00x3.38 in
Frame Type: F-Frame