You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #GPS3080A3S1

Circuit Breaker, Magnetic Molded Case; 600V AC; 3P; 80A

SKU # 78668585770 Manufacturer Series: GPS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 80A
Type: Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 22
Dimensions WxHxD: 3.00x4.88x2.63 in.
Frame Type: GP-Frame

Eaton Definite Purpose molded case circuit breakers are available in three-pole configurations and are designed to meet the specific requirements of HVAC/R and pumping applications.

Additional Info: Trip Unit: Thermal Magnetic, Shunt Trip: 120V AC, Auxiliary Switch: 1A-1B