Menu Search
EATON #EHD3070V

Circuit Breaker, Magnetic; 480V AC/250V DC; 3P; 70A

SKU # 78667939788 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 3P
Amps: 70A
kA IR 240V AC: 18
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Standard Pressure Load
Dimensions WxHxD: 4.12x6.00x3.38 in.
Frame Type: F-Frame

Additional Info: Trip Type: Fixed Thermal Magnetic, Calibration: 50 Deg C