Menu Search
Large Frame Circuit Breakers Circuit Breaker, Magnetic; 480V AC/250V DC; 3P; 60A
EATON #EHD3060V

Circuit Breaker, Magnetic; 480V AC/250V DC; 3P; 60A

SKU # 78667939786 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 3P
Amps: 60A
kA IR 240V AC: 18
kA IR 480V AC: 14
KA IR VDC: 10
Terminals: Standard Pressure Load
Dimensions WxHxD: 4.12x6.00x3.38 in.
Frame Type: F-Frame

Additional Info: Trip Type: Fixed Thermal Magnetic, Calibration: 50 Deg C