EATON #FPS3175W

Circuit Breaker, Magnetic; 3P; 600VAC; 175A

SKU: 78668555413
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 175A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 18
Terminals: Without Lugs
Dimensions WxHxD: 4.13x6.00x3.38 in.
Frame Type: FP-Frame
Manufacturer Series: FPS
Description
Eaton Definite Purpose molded case circuit breakers are available in three-pole configurations and are designed to meet the specific requirements of HVAC/R and pumping applications.
Additional Info: Trip Unit: Thermal Magnetic