EATON #FDC3080L

Circuit Breaker, Magnetic; 3P; 480VAC; 80A

SKU: 78667945014
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 480V AC
Number of Poles: 3
Amps: 80A
kA IR 480V AC: 100
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.12x6.00x3.37 in (105x152x86 mm)
Frame Type: F-Frame
Manufacturer Series: FDC
Description
Breakers: Breaker Type - Magnetic Molded Case Switch; Voltage Maximum - 480V AC; Number of Poles - 3; Amps - 80; kA IR 480V AC - 100; Terminals - Line and Load Lugs; Dimensions WxHxD - 4.12x6.00x3.37" 105x152x86mm; Frame Type - F-Frame; Manufacturer Series - FDC