Circuit Breaker, Magnetic; 3P; 480VAC/250VDC; 40A

SKU: 78667939782
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 3P
Amps: 40A
kA IR 240V AC: 18
kA IR 480V AC: 14
Terminals: Standard Pressure Load
Dimensions WxHxD: 4.12x6.00x3.38 in.
Frame Type: F-Frame
Manufacturer Series: Series C
Large Frame Circuit Breakers: Type - Magnetic Molded Case Circuit Breaker; Voltage Maximum - 480V AC/250V DC; Number of Poles - 3P; Amps - 40; kA IR 240V AC - 18; kA IR 480V AC - 14; KA IR VDC - 10; Terminals - Standard Pressure Load; Dimensions WxHxD - 4.12x6.00x3.38 in.; Frame Type - F-Frame; Additional Information - Trip Type: Fixed Thermal Magnetic, Calibration: 50 Deg C ; Manufacturer Series - Series C
Additional Info: Trip Type: Fixed Thermal Magnetic, Calibration: 50 Deg C