Menu Search
EATON #LN403HADNSNNNNC

Magnum Circuit Breaker, Low Voltage Power; 3P; 4000A

SKU # 78668562307 Manufacturer Series: ANSI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 4000A
Type: Low Voltage Power Circuit Breaker
Number of Poles: 3P

Additional Info: Cassette: Narrow Frame, Interrupt Rating: Upto 100 kA, Horizontal Terminal Pads