Menu Search
Large Frame Circuit Breakers Circuit Breaker, Fixed Thermal Magnetic; 480V AC; 3P; 25A

EATON #GI3025D

Circuit Breaker, Fixed Thermal Magnetic; 480V AC; 3P; 25A

SKU #78668524575
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fixed Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 25A
kA IR 240V AC: 5
kA IR 277V AC: 14
kA IR 480V AC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x4.88x2.81 in.
Frame Type: G-Frame

Eaton series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.