Menu Search
Search
EATON #CKDPV4250W

PVGard Circuit Breaker, Fixed Thermal Magnetic; 1000V DC; 4P; 250A

SKU # 78668588343
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 250A
Type: Solar Photovoltaic, Fixed Thermal Magnetic Breaker
Voltage Maximum: 1000V DC
Number of Poles: 4P
KA IR VDC: 5
Terminals: Without Lugs
Dimensions WxHxD: 8.00x12.00x6.50 in.
Frame Type: KD PV-Frame

PVGard solar circuit breaker family protects and switches DC circuits in solar photovoltaic systems. Two lineups - 600 Vdc Per-Pole, 30-400A and 1000 Vdc Poles-in-Series, 30-600A breaker and switch are available for residential, commercial and utility scale systems. This family is UL489B listed and offers both 100 percent and 80 percent rated breakers for design flexibility and cost saving opportunity.