Menu Search
Search
EATON #KDPV4175W

Circuit Breaker, Fixed Thermal Magnetic; 1000V DC; 4P; 175A

SKU # 78668588332
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 175A
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 1000V DC
Number of Poles: 4P
KA IR VDC: 5
Dimensions WxHxD: 7.22x10.13x4.09 in. (183x257x104 mm)
Frame Type: KD PV-Frame

Additional Info: 80 Percent Rated, Without Terminals