Menu Search
EATON #CMDLPV3400W

Circuit Breaker, Fixed Thermal Magnetic; 1000V DC; 3P; 400A

SKU # 78668588286 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 400A
Type: Solar Photovoltaic, Fixed Thermal Magnetic Breaker
Voltage Maximum: 1000V DC
Number of Poles: 3P
KA IR VDC: 7.5
Terminals: Without Lugs
Dimensions WxHxD: 8.25x16.00x4.06 in.
Frame Type: PV-Frame

PVGard solar circuit breaker family protects and switches DC circuits in solar photovoltaic systems. Two lineups - 600 Vdc Per-Pole, 30-400A and 1000 Vdc Poles-in-Series, 30-600A breaker and switch are available for residential, commercial and utility scale systems. This family is UL489B listed and offers both 100 percent and 80 percent rated breakers for design flexibility and cost saving opportunity.

Additional Info: Trip Unit: Fixed Thermal, Fixed Magnetic