Menu Search

EATON #HFWF3225KL

Circuit Breaker, Fixed Thermal; 690V AC; 3P; 225A

SKU: 78211429193
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 225A
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.00x3.38 in. (105x152x86 mm)
Frame Type: F-Frame
Description
Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Additional Info: Trip Unit: Non-Interchangeable, 70 kA IR 415VAC, 50 deg C Calibration