Menu Search
Large Frame Circuit Breakers Circuit Breaker, Fixed Thermal; 690V AC; 1P; 20A

EATON #HFWF1020VL

Circuit Breaker, Fixed Thermal; 690V AC; 1P; 20A

SKU #78668538894
Manufacturer Series: Series C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 1P
Amps: 20A
Terminals: Line and Load Lugs
Dimensions WxHxD: 1.38x6.00x3.38 in. (35x152x86 mm)
Frame Type: F-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Non-Interchangeable, 70 kA IR 415VAC, 50 deg C Calibration