Menu Search

EATON #JGPVS3100W

Circuit Breaker, Fixed Thermal; 600V DC; 3P; 100A

SKU #78668587910
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fixed Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V DC
Number of Poles: 3P
Amps: 100A
KA IR VDC: 1.2
Dimensions WxHxD: 4.13x7.00x3.44 in. (105x178x87 mm)
Frame Type: JG PVS-Frame

Eaton is a global leader in circuit protection and brings this expertise to bear in the photovoltaic market. PVGard solar circuit breakers are part of a product family that combines a disconnect with circuit protection in a single, compact, resettable device to protect and isolate DC circuits as needed in photovoltaic systems. PVGard breakers can replace fuses, fuse holders and disconnects in combiner box and inverter applications saving space, streamlining design, purchasing and receiving and reducing spare parts requirements.

Additional Info: 80 Percent Rated, 50 deg C Calibration, Time Constant: 1ms, Without Terminals