Menu Search
Search
EATON #GJH405036M

Circuit Breaker, Electronic; 600V AC; 4P; 50A

SKU # 78668500124 Manufacturer Series: Series G
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 50A
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 4P
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 42
Terminals: Metric End Caps
Dimensions WxHxD: 5.34x7.00x3.57 in.
Frame Type: GJ-Frame

Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Additional Info: Trip Unit: 310 LSIG Electronic Trip