Menu Search
Large Frame Circuit Breakers Circuit Breaker, Electronic; 600V AC; 3P; 50A

EATON #GJH305036M

Circuit Breaker, Electronic; 600V AC; 3P; 50A

SKU #78668500076
Manufacturer Series: Series G
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 50A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 42
Terminals: Metric End Caps
Dimensions WxHxD: 4.13x7.00x3.57 in.
Frame Type: GJ-Frame

Series G molded case circuit breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 VAC. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Additional Info: Trip Unit: 310 LSIG Electronic Trip