You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #RD316T36W

Circuit Breaker, Electronic; 600V AC; 3P; 1600A

SKU # 78667954706 Manufacturer Series: RD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 1600A
kA IR 240V AC: 125
kA IR 480V AC: 65
kA IR 600V AC: 50
Terminals: Without Lugs
Dimensions WxHxD: 15.50x16.00x9.75 in (394x406x248 mm)
Frame Type: R-Frame

Eaton ,RD316T36W, circuit breakers have a proven track record of reliability that dates back to the 1920's and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations. <p>Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.

Additional Info: Trip Unit: Digitrip 310 LSIG