Menu Search
Large Frame Circuit Breakers Circuit Breaker, Electronic; 600V AC; 2P; 1200A
EATON #NGH212032E

Circuit Breaker, Electronic; 600V AC; 2P; 1200A

SKU # 78668560923 Manufacturer Series: Series G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 1200A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
Terminals: Line and Load
Frame Type: NG-Frame

Additional Info: Trip Unit: Digitrip 310 LSI