Menu Search
EATON #HLW4400V

Circuit Breaker, Adjustable Thermal Magnetic; 690V AC; 4P; 400A

SKU # 78668539010 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 400A
Type: Adjustable Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 4P
Terminals: Line and Load Lugs
Dimensions WxHxD: 11.00x10.75x10.75 in. (279x273x273 mm)
Frame Type: L-Frame

Eaton's series C molded case circuit breakers are used in panelboard, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Additional Info: Trip Unit: Interchangeable, 70 kA IR 415VAC, 50 deg C Calibration