Menu Search
Large Frame Circuit Breakers Circuit Breaker, Adjustable Thermal Magnetic; 600V AC; 3P; 315A
EATON #KW3315WS44X38Y02

Circuit Breaker, Adjustable Thermal Magnetic; 600V AC; 3P; 315A

SKU # 78668534651 Manufacturer Series: Series C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Adjustable Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 315A
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x10.13x4.10 in. (138x257x104 mm)
Frame Type: K-Frame

Additional Info: Shunt Trip: 12-24VDC/dc Left Terminal, Class: World, IEC Rated